Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

Saftey Glasses Flexyle Flexyle

Safety goggles Flexyle
SAFEGOGL-EN166-FLEXYLE-GREY

Art.-no. 0899103131
EAN 4045989679409

Prices for customers after login
Saftey Glasses Flexyle Flexyle

Art.-no. 0899103131

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suspended lens provides stylish look, comfort fit, panoramic view and maximum protection



  • Lightweight frame and suspended lens provide perfect fit for a variety of uses

  • Newly designed adjustable nose piece provides 3 different angles, allowing the user to find the most comfortable fit

  • Cushioned temple tips provide non-slip comfort


Lenses



  • General purpose for indoor applications that require impact protection

  • Offers protection from excessive glare

  • Provides 99.9% protection from harmful UV-A and UV-B rays


Standards



  • Exceeds ANSI Z87.1-2003 High Impact Requirements

  • CE EN166 Certified, CAN/CSA Z94.3-07
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour of safety lens

Grey

Material of safety lens

Polycarbonate

EN standard

166

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information